Beli Pressure Gauge Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGANO KEIKI Pressure Gauge
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  2. NAGANO Glycerin-filled Pressure Gauge
    Mulai

    Rp2.599.900

    NAGANO Glycerin-filled Pressure Gauge
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  3. TECHCROFT Pressure Gauge GSS63
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  4. monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Mulai

    Rp159.900

    monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  5. NAGANO KEIKI Sealed-Type Pressure Gauge
    Mulai

    Rp1.899.900

    NAGANO KEIKI Sealed-Type Pressure Gauge
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  6. YAMAMOTO KEIKI Ordinary Pressure Gauge
    Mulai

    Rp799.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  7. NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 Phi
    Mulai

    Rp339.900

    NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 Phi
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  8. NAGANO KEIKI Compact Pressure Gauge
    Mulai

    Rp329.900

    NAGANO KEIKI Compact Pressure Gauge
    Deskripsi:
    -Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.
    atribut:
    • Precision: ±3% FS
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  9. monotaro General-Purpose Pressure Gauge (G / Vertical / 60 phi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    monotaro General-Purpose Pressure Gauge (G / Vertical / 60 phi)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • The Outer Diameter (Ø mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Dimension D (mm): 49.5
    • Dimension B (mm): 28.5
    • The connecting portion screw: G1 / 4
    • Accuracy (%): 2.5
    • Case Shape: Vertical collarless
    • Dimensions a (mm): 60.5
    • Dimensions c (mm): 11
    • Dimensions e (mm): 13
    • Measurement Fluid: Pneumatic, hydraulic, other
  10. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  11. TRUSCO Pressure Switch
    Mulai

    Rp1.099.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  12. MIGISHITA Pressure Gauge
    Mulai

    Rp379.900

    MIGISHITA Pressure Gauge
    Deskripsi:
    - Excellent durability.- Can not be used for steam.
    atribut:
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  13. FLUKE Pressure Gauge
    Mulai

    Rp35.999.900

    FLUKE Pressure Gauge
    Deskripsi:
    Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
  14. NAGANO KEIKI Glycerin-Filled Pressure Gauge
    Mulai

    Rp1.799.900

    NAGANO KEIKI Glycerin-Filled Pressure Gauge
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  15. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp89.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  16. NAGANO KEIKI Normal Type Pressure Gauge (D Frame / Embedded Type) 60 Phi
    Mulai

    Rp1.199.900

    NAGANO KEIKI Normal Type Pressure Gauge (D Frame / Embedded Type) 60 Phi
    Deskripsi:
    Compatible with JIS B 7505-1 Bourdon tube pressure gauge. A pressure gauge with a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer. Its simple structure makes it easy to handle. It can measure in a wide pressure range and is used in a wide range of fields.
    atribut:
    • Connection size: G1 / 4B
    • Type: Standard type pressure gauge (for indoor use)
    • Material Co., Ltd.: CA203
    • Outer Diameter (mm): 60
    • Case Shape: D type embedded type
  17. monotaro Digital Differential Pressure Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    monotaro Digital Differential Pressure Gauge
    Deskripsi:
    Differential pressure measurement of 2 air pressures is possible. A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. For differential pressure measurement.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Range (hPa): 0 to 100
    • Sampling: 2 times / s
    • Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
    • Accessories: Instruction manual, strap, protective cover
    • Batteries: Two AAA (1.5 V) batteries
    • Battery Life (continuous use): About 50 (when using alkaline dry batteries)
    • Measurement Pricision (hPa): ± 0.03 (0 to 0.30), ± 0.05 (0.31 to 1.00), ± (1.5% rdg + 0.1) (other than on the left)
    • Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
    • Resolution Capability (hPa): 0.01
    • Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
  18. AS ONE Pressure Reducing Valve dengan Vacuum Gauge
    Mulai

    Rp6.499.900

    AS ONE Pressure Reducing Valve dengan Vacuum Gauge
    Deskripsi:
    - It is a self-contained type and can be easily decompressed just by turning on the switch. - Excellent chemical resistance and durability. - Drainage is easy with a drain cock. - The degree of vacuum can be adjusted by using the optional decompression adjustment valve with vacuum gauge. - A metal aspirator is used, and the displacement is stable.
    atribut:
    • AS ONE Part Number: 1-7483-31
    • Fit: GAS-1
    • Vacuum Attainment: 10mmHg (10℃), 20mmHg (20℃), 32mmHg (30℃), 54mmHg (40℃) *Varies depending on conditions.
  19. monotaro Marking Sticker (For Gauge)
    Mulai

    Rp32.900

    monotaro Marking Sticker (For Gauge)
    Deskripsi:
    The measurement equipment such as pressure gauge and thermometer.
    atribut:
    • Material: PP sticker
    • Dimensions (Length x Width) (mm): 15 x 5 / piece
Daftar Harga Pressure Gauge Switch Terbaru April 2026
NAGANO KEIKI Pressure GaugeRp409.900
NAGANO Glycerin-filled Pressure GaugeRp2.599.900
TECHCROFT Pressure Gauge GSS63Rp1.199.900
monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Rp159.900
NAGANO KEIKI Sealed-Type Pressure GaugeRp1.899.900
YAMAMOTO KEIKI Ordinary Pressure GaugeRp799.900
NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 PhiRp339.900
NAGANO KEIKI Compact Pressure GaugeRp329.900
SMC Pressure GaugeRp42.900
monotaro General-Purpose Pressure Gauge (G / Vertical / 60 phi)Rp129.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)